PowerWash® 30 in. 6 cu. ft. Electric Top Load Washer in Metallic Slate

Part #MMVWB965HC  |  Item #7593252  |  Manufacturer Part #MVWB965HC

$1,500.00 EACH
(Pricing is for Metallic Slate)

Color/Finish: Metallic Slate

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 20

Application: Laundry

CEC Compliant: For Sale in CA

Capacity: 6 cu ft

Collection: PowerWash®

Color Finish: Metallic Slate

Color Finish Category: Greys

Control Type: Digital

Depth: 30 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 43-7/16 in

Material: Stainless Steel

NSF Certified: No

Number of Cycles: 10

Number of Settings: 10

Power Source: Electric

RPM: 1000

UL Listed: Yes

Volts: 120V

Weight: 201

Width: 29-1/2 in