1/2 in. Male Quick Disconnect x Female Flare 12 ft. Gas Appliance Connector
1/2 in. Male Quick Disconnect x Female Flare 12 ft. Gas Appliance Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 1/2 in
- End Connection 1:
- Adapter
- End Connection 2:
- Female Flare
- End Connections:
- Adapter x Female Flare
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 12 ft
- NSF Certified:
- No