13 x 11 in. 150 lb. Rammer

You last purchased this on
 
MBW

13 x 11 in. 150 lb. Rammer

This product requires certification to purchase.
You last purchased this on
 
MBW

13 x 11 in. 150 lb. Rammer

  • Fast #
  • Part #MBWR442H
  • Item #7523578
  • Manufacturer Part #R442H
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Length:
13 in
UL Listed:
No
Weight:
150 lb
Width:
11 in