3/8 x 2-1/2 in. Threaded Rod Socket
3/8 x 2-1/2 in. Threaded Rod Socket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic locking cams
- Will not damage the threads when used properly
- Fastest tool available to tighten or loosen threaded rods
- Put on Cordless Drill to tighten or loosen threaded rod in seconds without damaging thread.
Specifications
- Drive Size:
- 3/8 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 2-1/2 in
- Product Type:
- Threaded Rod
- Rod Size (in):
- 3/8 in
- Tool Type:
- Socket