10 in Adjustable Wrench

You last purchased this on
 
MCC

CornerWrench™ 10 in Adjustable Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
MCC

CornerWrench™ 10 in Adjustable Wrench

  • Fast #
  • Part #MCW250
  • Item #3574678
  • Manufacturer Part #CW-250
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 90 degree offset handle and compact head design allows you to reach any tight spaces; allowing you to grab pipes/nipples/nuts, which saves you time by avoiding making room for an ordinary pipe wrench.
  • The most compact movable jaws. No jaw-end comes out from the frame versus ordinary offset pipe wrench. The more compact it is, the more room you can get to work with.
  • Offset Pipe Wrench, Pipe Cap. 1/4 - 1" Pipe,
  • Spring loaded jaw frame provides a ratchet like action for quicker operation in tight spaces, which allows you to keep tightening/loosing pipes in tight spaces.
  • I-Beam structure for both light weight and strength
  • Look at the compact movable jaw versus the ordinary offset wrench shown in the figure to the right. MCC designed the most compact head so that nothing would obstruct your operation in tight spaces.
  • Requires Certification

Documents


Specifications

Collection:
CornerWrench™
Length:
10 in
Material:
Steel
Maximum Capacity:
1 in
Number of Tools Included:
1
WrenchType:
Adjustable