DESCRIPTION

McCabe Metal Products 10 x 8 x 8 in. 30 ga Splitter Wye

M4108

Inside Diameter:

SPECIFICATIONS

Gauge
30.0
Inside Diameter
10 in
Inside Diameter 2
8 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY