DESCRIPTION

McCabe Metal Products 14-1/4 in. 30 ga Return Air Can with Paint Grade

SHMRAC302514

Length:

SPECIFICATIONS

Gauge
30.0
Length
20-1/4 in
Material
Galvanized Metal
Width
14-1/4 in

Starting at
Call for Pricing
  • QUANTITY