DESCRIPTION

McCabe Metal Products 14 x 12 x 10 in. 30 ga Splitter Wye

MAC4141210

Inside Diameter:

SPECIFICATIONS

Gauge
30.0
Inside Diameter
14 in
Inside Diameter 2
12 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY