DESCRIPTION

McCabe Metal Products 3 ft. 26 ga Galvanized Knockdown Pipe

M16326

Diameter:

SPECIFICATIONS

Diameter
16 in
Gauge
26
Length
3 ft
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY