DESCRIPTION

McCabe Metal Products 30 in. Return Air Can

M352030

Length:

SPECIFICATIONS

Length
20 in
Material
Galvanized Steel
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY