DESCRIPTION

McCabe Metal Products 6 x 4 x 4 in. 30 ga Splitter Wye

SHMYSP30UPP

Inside Diameter:

SPECIFICATIONS

Gauge
30
Inside Diameter
6 in
Inside Diameter 2
4 in
Material
Galvanized Metal

Starting at
Call for Pricing
  • QUANTITY