• Cart

DESCRIPTION

McCabe Metal Products 8 x 6 in. 30 ga Tapered Reducer

M586

Width:

8 in

SPECIFICATIONS

Gauge
30
Length
6 in
Material
Galvanized Steel
Width
8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now