4 x 6 in. Direct Thermal Label in White (Case of 4)

You last purchased this on
 
Mccracken Label Company

4 x 6 in. Direct Thermal Label in White (Case of 4)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mccracken Label Company

4 x 6 in. Direct Thermal Label in White (Case of 4)

  • Fast #
  • Part #MDSP400600P1P38F
  • Item #7460016
  • Manufacturer Part #DSP400600P1P38F
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Length:
6 in
Material:
Paper
Package Quantity:
Case of 4
Width:
4 in