Mccracken Label Company
4 x 6 in. Removable Thermal Transfer Fanfold Label in Yellow
Part #MCB000170 | Item #7455482 | Manufacturer Part #CB000170
Call for Pricing
per CASE
Length:
6 inProduct Details
- Removable thermal transfer label
- Dimensions: 4" x 6"
- Color: Yellow
- Fanfold
Specifications
Color Finish: Yellow
Length: 6 in
Product Type: Label
Width: 4 in