1-1/2 in. 60 psi Center Back Mount Pressure Gauge

You last purchased this on
 
McDaniel Controls

1-1/2 in. 60 psi Center Back Mount Pressure Gauge

This product requires certification to purchase.
You last purchased this on
 
McDaniel Controls

1-1/2 in. 60 psi Center Back Mount Pressure Gauge

  • Fast #
  • Part #MR8CL
  • Item #1812405
  • Manufacturer Part #R8CL
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.100 Grade B
Color Finish Name:
Black
Diameter:
1-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Material:
Steel, Brass, Copper Alloy, Aluminum
Maximum Temperature:
176
NSF Certified:
No
Pressure - High:
60
Pressure - Low:
0
Pressure - Maximum:
5000 psi
Temperature Range:
-20 to 80 Deg C (-4 to 176 Deg F)