2-1/2 in. 60 psi Lower Mount Glycerine Pressure Gauge

Part #MKCGF  |  Item #1317107  |  Manufacturer Part #KC-GF

Call for Pricing EACH

High Pressure:

60

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 2-1/2 in

End Connection 1: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 60

Material: Stainless Steel

NSF Certified: No