16 in. Damper for Downflow Application
16 in. Damper for Downflow Application
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Goodman GPG-APG M, GPC/H-APC/H M Large Chassis
- Depth:
- 7 in
- Height:
- 19-3/50 in
- Length:
- 16 in
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 17-1/8 in