70-3/4 x 14 in. Curb Box Galvanized Steel 18 ga

You last purchased this on
 
McDaniel Metals

70-3/4 x 14 in. Curb Box Galvanized Steel 18 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
McDaniel Metals

70-3/4 x 14 in. Curb Box Galvanized Steel 18 ga

  • Fast #
  • Part #M14CURB3672B
  • Item #4009868
  • Manufacturer Part #14CURB3672B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
18 ga
Height:
14 in
Length:
70-3/4 in
Material:
Steel
Product Type:
Roof Curb