22 x 17-3/8 in. Filter Base

You last purchased this on
 
McDaniel Metals

Accommodator 22 x 17-3/8 in. Filter Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
McDaniel Metals

Accommodator 22 x 17-3/8 in. Filter Base

  • Fast #
  • Part #MACE1620M
  • Item #7170478
  • Manufacturer Part #ACE1620M
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
Accommodator
Depth:
3-3/4 in
Height:
17-3/8 in
Length:
22 in
Material:
Steel
Product Type:
Filter Base
Width:
17-3/8 in