21-3/8 in. Furnace Filter Base
Baseline 2.0 21-3/8 in. Furnace Filter Base
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- Baseline 2.0
- Depth:
- 3-3/4 in
- Height:
- 21-3/8 in
- Length:
- 28-3/8 in
- Material:
- Steel
- Product Type:
- Filter Base