Upflow and Horizontal 5 Tons Electric and Gas 60000 BTU Furnace
Upflow and Horizontal 5 Tons Electric and Gas 60000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 60000
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Energy Star Compliant:
- No
- Height:
- 5-3/4 in
- Length:
- 28-3/8 in
- MBH:
- 60
- Power Source:
- Electric, Gas
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Width:
- 21-3/8 in