DESCRIPTION

  • Either-end electrical knock-outs and flow sensitivity adjustment screw
  • General Purpose Liquid Flow Switch for starting/stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners and metering devices
  • Includes sealed Monel bellows, single-pole, double-throw snap switch and hardened stainless steel anti-friction bearings

McDonnell & Miller 1 NPT Flow Switch

M114400

AMP:

SPECIFICATIONS

AMP
7.4
End Connection 1
NPT
Fitting Size 1
1 in
Power Source
Electric
Size
1 in
UL Listed
Yes
Volts
240V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS