1-1/4 in. IPS Butt Fusion Insert

You last purchased this on
 
McElroy

1-1/4 in. IPS Butt Fusion Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
McElroy

1-1/4 in. IPS Butt Fusion Insert

  • Fast #
  • Part #M207514
  • Item #1666107
  • Manufacturer Part #207514
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pipe outer diameter 1.66 In
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
2LC Fusion Machine, 2CU Fusion Machine, Pit Bull® 14 Fusion Machine
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Stainless Steel