Eye Bolt for PitBull® No. 14

You last purchased this on
 
McElroy

Eye Bolt for PitBull® No. 14

This product requires certification to purchase.
Brand image
You last purchased this on
 
McElroy

Eye Bolt for PitBull® No. 14

  • Fast #
  • Part #M430501
  • Item #1817184
  • Manufacturer Part #430501
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
PitBull® No. 14
Diameter:
14 in
Height:
1/2 in
Length:
4 in
Tool Type:
Eye Bolt
Weight:
0.249 lb
Width:
3/4 in