28 in. 120V Combination Fusion Machine Package

You last purchased this on
 
McElroy

28 in. 120V Combination Fusion Machine Package

This product requires certification to purchase.
Brand image
You last purchased this on
 
McElroy

28 in. 120V Combination Fusion Machine Package

  • Fast #
  • Part #MA860801
  • Item #2002224
  • Manufacturer Part #A860801
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Industry standard semi-automatic hydraulic control system
  • DataLogger® compatible
  • Patented Centerline Guidance System for equal distribution of force around the joint
  • Hydraulic facer for facing the heaviest wall pipe with ease
  • Serrated jaws & inserts keep pipe from slipping during fusion
  • Thrust-bearing-equipped clamp knobs to minimize force required to clamp and round pipe
  • Hard anodized aluminum wear surfaces for corrosion resistance
  • Combination unit available for sidewall fusion
  • Microprocessor-controlled heater
  • Advance Blade Design for smooth face and long life
  • Requires Certification

Specifications

Fits Pipe Size:
28 in
Fitting Size 1:
2 in
Fitting Size 2:
8 in
Fitting Sizes:
2 in x 8 in
Height:
49-1/2 in
Length:
65-1/2 in
Material:
Plastic
Material Type:
HDPE
Phase:
Single Phase
Pressure - Maximum:
1200 psi
Volts:
120V
Watts:
3.2 kW
Weight:
575 lb
Width:
38 in