Eye Bolt for 250 and 28

You last purchased this on
 
McElroy

Eye Bolt for 250 and 28

This product requires certification to purchase.
Brand image
You last purchased this on
 
McElroy

Eye Bolt for 250 and 28

  • Fast #
  • Part #M803901
  • Item #1785672
  • Manufacturer Part #803901
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
250, 28
Diameter:
28 in
Height:
1-1/4 in
Length:
6 in
Tool Type:
Eye Bolt
Weight:
0.42 lb
Width:
1-1/4 in