McElroy Manufacturing Pitbull® 120 V Dips Fusion Machine MA430101

DESCRIPTION

McElroy Manufacturing Pitbull® 120 V Dips Fusion Machine

MA430101

Fits Pipe Size:

SPECIFICATIONS

Collection
Pitbull®
Fits Pipe Size
1 in - 4 in
Height
16 in
Length
15-1/2 in
Volts
120V
Width
16-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS