240 V 15 A Power Cord

This product has been replaced by

No image available
McElroy Heater Cord Replacement Kit 15A
Manufacturer Part #A1854802
You last purchased this on
 
McElroy

240 V 15 A Power Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
McElroy Heater Cord Replacement Kit 15A
Manufacturer Part #A1854802
McElroy

240 V 15 A Power Cord

  • Fast #
  • Part #M1854801
  • Item #2048836
  • Manufacturer Part #1854801
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
15
Volts:
240V