This product requires certification to purchase.

1/2 in. Sweat w 5 in. Extension x 3/8 in. OD Heavy Lavatory Supply

McGuire Manufacturing

1/2 in. Sweat w 5 in. Extension x 3/8 in. OD Heavy Lavatory Supply

  • Fast #
  • Part #MLFH170LKSS12
  • Item #4499494
  • Manufacturer Part #LFH170LKSS12
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1/2 in. Sweat w 5 in. Extension x 3/8 in. OD Heavy Lavatory Supply

  • Fast #
  • Part #MLFH170LKSS12
  • Item #4499494
  • Manufacturer Part #LFH170LKSS12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter - Inside 1
1/2 in
Diameter - Outside
3/8 in
End Connection 1
Sweat
End Connection 2
OD Tube
End Connections
Sweat x OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
12 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Proposition 65
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Rigid
No
Water Supply Connector Type
Sink
Warranty & Product Information
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
758062051637