DESCRIPTION

  • Furnished with 17 gauge seamless tubular wall bend and box flange
  • Treated with Saniguard® antimicrobial compound
  • With cleanout

McGuire Manufacturing 1-1/2 in. 17 ga Cast Brass P-Trap with Cleanout in Polished Chrome

M8912CBSAN

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
Gauge
17
Height
5 in
Inside Diameter
1-1/2 in
Inside Diameter 2
1-1/2 in
Material
Cast Brass
P-Trap Design
Single Piece
Width
12 in

Starting at
$68.21
EACH
  • QUANTITY

DOCUMENTS