DESCRIPTION

  • Furnished with cast brass slip nuts, ground joint elbow, heavy 17 gauge brass tubular sweat extension, and chrome plated steel deep bell flange

McGuire Manufacturing 1-1/2 in. Adjustable Cast Brass P-Trap Polished Chrome

M8090CBOS6

Inside Diameter:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connection 2
Flanged
Gauge
17
Height
5 in
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/2 in
Material
Brass
Width
1-1/4 in

Starting at
$57.82
EACH
  • QUANTITY

DOCUMENTS