DESCRIPTION

  • Furnished with cast brass slip nuts, ground joint elbow, heavy 17 gauge brass tubular sweat extension, and chrome plated steel deep bell flange
  • With cleanout

Mcguire Manufacturing 1-1/2 in. Adjustable Cast Brass P-Trap with Cleanout Polished Chrome

M8089CBOS6

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connection 2
Sweat
Gauge
17
Inside Diameter
1-1/2 in
Inside Diameter 2
1-1/2 in
Material
Cast Brass

Starting at
$57.82
EACH
  • QUANTITY

DOCUMENTS