DESCRIPTION

  • Includes ground joint elbow and slip nuts
  • Meets federal specification WWP-542
  • Minimum water seal of 2"
  • With cleanout

McGuire Manufacturing 1-1/2 in. Adjustable P-Trap with Cleanout Plug

M8089

Fitting Sizes:

1-1/2 in x 1/2 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1-2011
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2-11
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1/2 in
GSA Approved
No
Height
5 in
IAPMO Listed
No
Material
Cast Brass
NSF Certified
No

Starting at
$56.6
EACH
  • QUANTITY

DOCUMENTS