DESCRIPTION

  • Furnished with cast brass ground joint elbow and slip nuts
  • Meets federal specification WWP-543
  • Minimum water seal of 2"

McGuire Manufacturing 1-1/2 in. Cast Brass Shallow Flange

M8089CNC

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
Height
4-1/4 in
Inside Diameter
1-1/2 in
Inside Diameter 2
1-1/2 in
Material
Cast Brass
Width
4-1/4 in

Starting at
$56.6
EACH
  • QUANTITY

DOCUMENTS