DESCRIPTION

  • Adjustable trap with cleanout plug
  • Includes slip nuts, seamless tubular brass wall bend and steel shallow flange

McGuire Manufacturing 1-1/2 x 1-1/4 in. Semi Cast P-Trap

MB8902C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
End Connection 2
Flanged
Height
5 in
Inside Diameter
1-1/2 in
Material
Cast Brass
Width
1-1/4 in

Starting at
$49.17
EACH
  • QUANTITY

DOCUMENTS