DESCRIPTION

  • Furnished with cast brass ground joint elbow and slip nuts
  • Meets federal specification WWP-541
  • Minimum water seal of 2"
  • With cleanout

McGuire Manufacturing 1-1/2 x 2 in. Adjustable Cast Brass P-Trap

M1207C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
Height
6-5/8 in
Material
Cast Brass
Width
2 in

Starting at
$155.97
EACH
  • QUANTITY

DOCUMENTS