DESCRIPTION

  • Furnished with slip nuts, seamless tubular brass wall bend, and brass deep bell flange
  • With cleanout

McGuire Manufacturing 1-1/2 x 4-5/8 in. Cast Brass P-Trap with Cleanout Polished Chrome

M8912CDF

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
Height
4-5/8 in
Inside Diameter
1-1/2 in
Inside Diameter 2
1-1/2 in
Material
Cast Brass
Width
12 in

Starting at
$62.98
EACH
  • QUANTITY

DOCUMENTS