DESCRIPTION

  • Includes heavy rubber basin washer and fiber friction washer
  • Seamless, 17 gauge brass, offset tailpiece

Mcguire Manufacturing 1-1/4 in. Heavy Finish Offset Lavatory Strainer

MHD155WC

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-2011
CSA Certified
CSA B125.1-11
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Length
8-1/4 in
Material
Cast Brass

Starting at
$61.97
EACH
  • QUANTITY