DESCRIPTION

  • Furnished with cast brass slip nuts, 17 gauge seamless tubular wallbend, 2 stop valves, 2 riser tubes, 2 wheel handle covers, and a box flange

Mcguire Manufacturing 1-1/4 in. P-Trap Kit

MPW2125

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
End Connection 2
Flanged
Gauge
17
Height
5 in
Inside Diameter
1-1/4 in
Material
Cast Brass
Width
1-1/4 in

Starting at
$112.54
EACH
  • QUANTITY