DESCRIPTION

  • Furnished with slip nuts, seamless tubular brass wall bend, and steel shallow flange
  • With cleanout

Mcguire Manufacturing 1-1/4 in. Semi Cast P-Trap Polished Chrome

MC8872CECO

Inside Diameter:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Flanged
Gauge
17
Height
5 in
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/4 in
Material
Brass
Width
1-1/4 in

Starting at
$35.76
EACH
  • QUANTITY

DOCUMENTS