DESCRIPTION

  • Includes ground joint elbow and slip nuts
  • Two inch minimum water seal

McGuire Manufacturing 1-1/4 x 1-1/2 in. Cast P-Trap Adjustable Chrome

M8090C

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
End Connection 1
Slip
Height
5-3/4 in
Inside Diameter
1-1/2 in
Inside Diameter 2
1-1/4 in
Material
Cast Brass
Width
1-1/2 in

Starting at
$56.6
EACH
  • QUANTITY