DESCRIPTION

  • Furnished with slip nuts, 17 gauge seamless tubular brass wall bend, and set screw flange

Mcguire Manufacturing 1-1/4 x 1-1/2 in. Semi Cast P-Trap with Escutcheon

M8902CF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
End Connection 2
Flanged
Gauge
17
Height
5 in
Inside Diameter
1-1/4 in
Material
Cast Brass
P-Trap Design
Single Piece
Width
1-1/4 in

Starting at
$63.96
EACH
  • QUANTITY