DESCRIPTION

  • Includes slip nuts, tubular wall bend and shallow flange

Mcguire Manufacturing 1-1/4 x 1-1/4 in. 17 Gauge P-Trap

MC8872C

Inside Diameter:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Slip
End Connection 2
Flanged
Gauge
17
Height
5 in
Inside Diameter
1-1/4 in
Material
Brass
Width
1-1/4 in

Starting at
$41.82
EACH
  • QUANTITY