DESCRIPTION

  • Includes slip nuts, tubular wall bend and set screw flange

Mcguire Manufacturing 1-1/4 x 1-1/4 in. Semi Cast P-Trap with Escutcheon

M8872CF

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
End Connection 1
OD
Inside Diameter
1-1/2 in
Inside Diameter 2
1-1/4 in
Material
Brass

Starting at
$58.62
EACH
  • QUANTITY