DESCRIPTION

McGuire Manufacturing 1-1/2 in. Cast Brass P-Trap

M201C

Manufacturer Part #: 201C

Trap Size:

1-1/2 in

SPECIFICATIONS

Cleanout
Yes
Connection Type
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 2
1-1/2 in
Height
4-3/4 in
IAPMO Listed
No
Trap Size
1-1/2 in

Print