1-1/2 x 16 in. Brass Slip Joint Center Outlet Waste
1-1/2 x 16 in. Brass Slip Joint Center Outlet Waste
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waste arm furnished with cast brass slip nuts
- Furnished with satin plated cast brass tee and chrome plated waste arms
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.2
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Length:
- 16 in
- Material:
- Brass
- Product Type:
- Center Outlet Waste