1-1/2 in. End Outlet Waste Tailpiece
1-1/2 in. End Outlet Waste Tailpiece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Furnished with cast brass tee and 17 gauge waste arm
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Cover Color Finish:
- White
- Cover Material:
- Plastic
- Cover Material Type:
- PVC
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No