16 in. 20 ga Slip-Joint Center Outlet Waste in Satin
16 in. 20 ga Slip-Joint Center Outlet Waste in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waste arm furnished with cast brass slip nuts
- Furnished with satin plated cast brass tee and chrome plated waste arms
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Cleanout:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Diameter - Inside 1:
- 1-1/2 in
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- No
- Length:
- 16 in
- Material:
- Cast Brass
- Product Type:
- Center Outlet Waste