McGuire Manufacturing

1-1/2 x 1-1/4 x 1-1/2 in. Brass P-Trap

Part #MMCT150090NCGJB  |  Manufacturer Part #MCT150090NCGJB

Trap Material:

Brass
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME A112.18.2

Adjustable: Yes

Application: Commercial

Cleanout: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connection Type: Ground Joint

Gauge: 17

Trap Material: Brass

Trap Size: 1-1/2 in