1- 1/2 x 4 in. Brass Basket Strainer 20GA Tailpiece Polished Chrome

You last purchased this on
 
McGuire Manufacturing

1- 1/2 x 4 in. Brass Basket Strainer 20GA Tailpiece Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

1- 1/2 x 4 in. Brass Basket Strainer 20GA Tailpiece Polished Chrome

  • Fast #
  • Part #M151
  • Item #159811
  • Manufacturer Part #151
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Fits sink depth up to 3/4 in
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Adjustable:
No
CSA Certified:
CSA B125.2
Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Threaded
Depth:
6-1/4 in
Diameter - Inside 1:
1-1/2 in
Height:
6-1/4 in
IAPMO Listed -:
No
Material:
Brass
Strainer Size:
4-1/2 in
Tailpiece Length:
4 in
Tailpiece Style:
Straight